text.skipToContent text.skipToNavigation

Action Back Out Punch TL=240 Ø22


Back Out Punch TL=240 Ø22, Shank size Jumbo 4kt: (f.i. IR9001)

Article number 3Z885271
Brand Action
Overall length (mm) 250
Weight per piece (g) 950
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 250
Weight per piece (g) 950
Commodity code

Description

Back Out Punch TL=240 Ø22, Shank size Jumbo 4kt: (f.i. IR9001)

Article numbers

Article number 3Z885271
EAN 8717981078394
UBB 500745928209
UNSPSC 27112814
Manufacturer article nr  CB282
Do not close this page. This message will disappear, when the page is fully loaded.