text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Abus Cylinder locks


Article number 7J869755
Colour Brass
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand Abus
Packed per 1

Specifications

Colour Brass
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand Abus

Article numbers

Article number 7J869755
EAN 4003318125492
UBB 500693790502
UNSPSC 48102100
Manufacturer article nr  12549
Do not close this page. This message will disappear, when the page is fully loaded.