text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Abus Cylinder locks


Article number 3T293667
Colour Brass
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Packed per 1

Specifications

Colour Brass
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel

Article numbers

Article number 3T293667
EAN 4003318039058
UBB 500693790924
UNSPSC 48102100
Manufacturer article nr  03905
Do not close this page. This message will disappear, when the page is fully loaded.