text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Abus Cylinder locks


Article number 0W050232
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes
Packed per 1

Specifications

Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes

Article numbers

Article number 0W050232
EAN 4003318119873
UBB 500693790353
UNSPSC 48102100
Manufacturer article nr  11987
Do not close this page. This message will disappear, when the page is fully loaded.