text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Abus Cylinder locks 85/40 GL.-0709


Article number 3D328507
Colour Brass
Shackle width (mm) 22
Shackle diameter (mm) 6.5
Lock width (mm) 40
Material lock case Brass
Shackle height (mm) 22.5
With combination lock Yes
Packed per 1

Specifications

Colour Brass
Shackle width (mm) 22
Shackle diameter (mm) 6.5
Lock width (mm) 40
Material lock case Brass
Shackle height (mm) 22.5
With combination lock Yes
Keyed alike Yes

Article numbers

Article number 3D328507
EAN 4003318024566
UBB 500693794157
UNSPSC 48102100
Manufacturer article nr  02456
Do not close this page. This message will disappear, when the page is fully loaded.