text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Klingspor QMC 555 Firm Backup Pad for Angle Grinder 38mm 6mm


Article number S0829.003.038
Grinding disc diameter (mm) 38
Brand Klingspor
Weight per piece (g) 30
Commodity code
Model QMC 555
Type Firm Backup Pad
Packed per 1

Specifications

Grinding disc diameter (mm) 38
Brand Klingspor
Weight per piece (g) 30
Commodity code
Model QMC 555
Type Firm Backup Pad

Article numbers

Article number S0829.003.038
EAN 4014855144228
UBB 500571088185
UNSPSC 27110000
Manufacturer article nr  300059
Do not close this page. This message will disappear, when the page is fully loaded.