text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Tyrolit Rough Grinding Wheel Silicon Carbide 30 Grit Coarse Basic 27 Form C30S-BF 230 x 22.23 x 6mm


This aggressive BASIC grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Article number T6332.230.622
Height 6
Disc diameter (mm) 230
Granulation 30
Bore diameter 22.23
Particle type Silicon carbide
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter (mm) 230
Granulation 30
Bore diameter 22.23
Particle type Silicon carbide
Brand Tyrolit
Weight per piece (g) 660
Commodity code
Model 27
Type Rough Grinding Wheel

Description

This aggressive BASIC grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Article numbers

Article number T6332.230.622
EAN 9003172228983
UBB 500504623868
UNSPSC 27110000
Manufacturer article nr  222898
Do not close this page. This message will disappear, when the page is fully loaded.