text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

3M Coverall 4535 S Multicolour S


Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments 2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Packed per 1

Description

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments 2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Article numbers

Article number 4535BS3M
EAN 4046719456116
UBB 500614561958
UNSPSC 46181503
Manufacturer article nr  4535BSNEW
Do not close this page. This message will disappear, when the page is fully loaded.