text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

20MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 500
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 20 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 500
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 20
d (H7) 20
d1 20
d2 32
D (mm) 20
L3 124

Standards

DIN 808-D

Article numbers

Article number 57560.200.032
EAN 8715492877116
UBB 203385061635
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.