text.skipToContent text.skipToNavigation

Wera Bits 851/4 Harpoon DC PH 2X50

Article number 7C991812
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 7C991812
EAN 4013288189806
UBB 500693654559
UNSPSC 27110000
Manufacturer article nr  05160916001
Do not close this page. This message will disappear, when the page is fully loaded.