text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M14


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 14
Material Spring steel
Type no. S
Weight per piece (g) 1.49
Info M3 - M16
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
For nom. size 14
Material Spring steel
Type no. S
Weight per piece (g) 1.49
Info M3 - M16
Commodity code

Dimensions

d1 (H14) 15
d2 (h14) 21
h (max.) 2
s 1.2

Article numbers

Article number 36395.140.001
EAN 8715494177191
UBB 500511622259
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.