text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head cap screw UNC fully threaded ASME B18.2.1 Stainless steel ASTM F593 316 CW1 / CW2 1/2-13X2.1/2


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Packed per 10
Full Box only

Specifications

Diameter 1/2 Inch
Length 2.1/2 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
Thread Unified National Coarse
Weight per piece (g) 1
Commodity code

Dimensions

F 0.75
H 0.3125
TPI 13

Standards

ASME B18.2.1

Article numbers

Article number U55010.050.0250
EAN 8715492851536
UBB 500626000318
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.