text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon socket countersunk head screw UNC ASME B18.3 Stainless steel ASTM F879 304 CW / CW1 #10-24X1/2 ft


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Packed per 100
Full Box only

Specifications

Diameter NO.10
Length 1/2 Inch
Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse
Weight per piece (g) 1
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Commodity code

Dimensions

A 0.411
H 0.127
J 0.125
LT (min.) 0.88
Threads per inch 24

Standards

ASME B18.3

Article numbers

Article number U51060.019.0050
EAN 8717077391833
UBB 500621315083
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.