text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with non-metallic insert,style, NU UNC ASME B18.16.6 Steel ASME B18.16.6 Zinc plated Gr.N2 1.1/4-7

Specifications

Diameter 1.1/4 Inch
Brand Fabory
Class Gr.N2
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 7

Dimensions

A 2.008
C 1.672

Standards

ASME B18.16.6

Article numbers

Article number U12601.125.0001
EAN 8717077382701
UBB 500621100568
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.