text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Heavy square nut UNC ASME B18.2.2 Steel SAE J995 Plain Gr.5 3/4-10

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.5
Driving features Square
Material Steel
Material technical SAE J995
Thread direction Right

Specifications

Diameter 3/4 Inch
Brand Fabory
Class Gr.5
Driving features Square
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

F 1.25
H 0.75
TPI 10

Standards

ASME B18.2.2

Article numbers

Article number U11122.075.0001
EAN 8715492900289
UBB 500625854715
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.