text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Zinc plated Gr.2 5/8-11X1.1/2 ft


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter 5/8 Inch
Length 1.1/2 Inch
Brand Fabory
Class Gr.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 11
Weight per piece (g) 1
Info
  • ft = fully threaded
Commodity code

Dimensions

F 0.9375
H 0.390625
LT (min.): L6 Inch 1.75
LT (min.): L≤6 Inch 1.5

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U08210.062.0150
EAN 8717077378384
UBB 500621083160
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.