text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut UNC ASME B18.2.2 Steel SAE J995 Plain Gr.2 1.1/2-6

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right

Specifications

Diameter 1.1/2 Inch
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

F 2.25
H 1.28125
TPI 6

Standards

ASME B18.2.2
BS ≈1768

Article numbers

Article number U08100.150.0001
EAN 8717077375680
UBB 500621056018
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.