text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut UNC ASME B18.2.2 Steel SAE J995 Plain Gr.2 3/8-16


Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter 3/8 Inch
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Weight per piece (g) 1
Commodity code

Dimensions

F 0.5625
H 0.328125
TPI 16

Standards

BS ≈1768
ASME B18.2.2

Article numbers

Article number U08100.037.0001
EAN 8717077375581
UBB 500621055028
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.