text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon socket set screw with knurled cup point UNF ASME B18.3 Alloy steel ASTM F912 Plain #10-32X1/2


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter NO.10
Length 1/2 Inch
Brand Fabory
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Knurled cup
Surface treatment Plain
Thread Unified National Fine
Weight per piece (g) 1
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

C (max.) 0.102
J 0.09375
T (min.) 0.1
Threads per inch 32

Standards

ASME B18.3

Article numbers

Article number U07891.019.0050
EAN 8717077375406
UBB 500624410220
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.