text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Zinc plated yellow passivated Gr.8 7/16-20X1.3/4


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter 7/16 Inch
Length 1.3/4 Inch
Brand Fabory
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Unified National Fine
Threads per inch 20
Weight per piece (g) 1
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded
Commodity code

Dimensions

F 0.625
H 0.28125
LT (min.): L6 Inch 1.375
LT (min.): L≤6 Inch 1.125

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U04360.043.0175
EAN 8717077354302
UBB 500620871144
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.