text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head cap screw UNC fully threaded ASME B18.2.1 Carbon steel SAE J429 Plain Gr.5 3/4-10X6 Inch


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Packed per 5
Full Box only

Specifications

Diameter 3/4 Inch
Length 6 Inch
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Weight per piece (g) 1
Commodity code

Dimensions

F 1.125
H 0.46875
TPI 10

Standards

ASME B18.2.1

Article numbers

Article number U01010.075.0600
EAN 8715492843715
UBB 500625941769
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.