text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

AMECOIL Wire thread insert MEF for spark plugs DIN 8140-1A Stainless steel A2 for spark plugs M14X1,25X10,5

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.for spark plugs

Specifications

Diameter M14
Length 10.5 mm
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.for spark plugs
Commodity code

Dimensions

d-D M14
Drill ø 14.4
L (mm) 10.5
P 1.25

Standards

DIN 8140-1A

Article numbers

Article number 71920.140.010
EAN 8715492911490
UBB 950355273240
UNSPSC 31162802
Manufacturer article nr  114125105

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.