text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

AMECOIL Wire thread insert M DIN 8140-1 Stainless steel A2 M16X24


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 9.89
Packed per 25
Full Box only

Specifications

Diameter M16
Length 24 mm
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 9.89
Info
  • The prevailing torque type wire thread insert achieves its locking ability, between bolt and AMECOIL, by polygonal deformation of one or more spirals of the wire thread insert
  • These prevailing torque type wire thread inserts are painted red to easily distinguish them from the standard type.
    • L - P = thread length after assembly.DIN 8140-1 form B prevailing torque type
Commodity code

Dimensions

d-D M16
Drill ø 16.5
L (mm) 24
P 2

Standards

DIN 8140-1

Article numbers

Article number 71210.160.024
EAN 8715492909268
UBB 950355272747
UNSPSC 31162802
Manufacturer article nr  0216200024SR

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.