text.skipToContent text.skipToNavigation

AMECOIL Wire thread insert MEF DIN 8140-1A Stainless steel A2 M12X1,00X18

Specifications

Diameter M12
Length 18 mm
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.
Commodity code

Dimensions

d-D M12
Drill ø 12.4
L (mm) 18
P 1

Standards

DIN 8140-1A

Article numbers

Article number 71121.121.018
EAN 8715492908865
UBB 950355556065
UNSPSC 31162802
Manufacturer article nr  112100018

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.