text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

AMECOIL Wire thread insert M DIN 8140-1 Stainless steel A2 form A M8X12


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 1.53
Packed per 50
Full Box only

Specifications

Diameter M8
Length 12 mm
Brand Amecoil
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 1.53
Info
  • L - P = thread length after assembly.DIN 8140-1 form A
Commodity code

Dimensions

d-D M8
Drill ø 8.4
L (mm) 12
P 1.25

Standards

DIN 8140-1

Article numbers

Article number 71110.080.012
EAN 8715492908513
UBB 950355268133
UNSPSC 31162802
Manufacturer article nr  0108125012SR
Nato Stock Number 5325-17-120-4366

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.