text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Fork joint with spring pin type ES 10X20MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 91
Packed per 5
Full Box only

Specifications

Diameter 10 mm
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 91
Commodity code

Dimensions

d1 10
D (mm) 10
g 20

Standards

DIN 71752-ES

Article numbers

Article number 57580.100.020
EAN 8715492877352
UBB 203385062542
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.