text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Fork joint with spring pin type ES 8X32MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 62.5
Packed per 5
Full Box only

Specifications

Diameter 8 mm
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 62.5
Commodity code

Dimensions

d1 8
D (mm) 8
g 32

Standards

DIN 71752-ES

Article numbers

Article number 57580.080.032
EAN 8715492877345
UBB 203385062476
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.