text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Fork joint with spring pin type ES 6X12MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 19.6
Packed per 5
Full Box only

Specifications

Diameter 6 mm
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 19.6
Commodity code

Dimensions

d1 6
D (mm) 6
g 12

Standards

DIN 71752-ES

Article numbers

Article number 57580.060.012
EAN 8715492877314
UBB 203385062138
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.