text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Cardan joint single, GH series 32MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 1150
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 32 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 1150
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 32
d (H7) 40
d1 32
d2 50
D (mm) 32
L2 132

Standards

DIN 808-E

Article numbers

Article number 57510.320.050
EAN 8715492877055
UBB 203385061148
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.