text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cardan joint single, GH series 25MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 610
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 25 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 610
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 25
d (H7) 32
d1 25
d2 40
D (mm) 25
L2 108

Standards

DIN 808-E

Article numbers

Article number 57510.250.040
EAN 8715492877048
UBB 203385061064
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.