text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cardan joint single, GH series 20MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 310
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 20 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 310
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 20
d (H7) 25
d1 20
d2 32
D (mm) 20
L2 86

Standards

DIN 808-E

Article numbers

Article number 57510.200.032
EAN 8715492877031
UBB 203385060983
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.