text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Cardan joint single, GH series 16MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 160
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 16 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 160
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 16
d (H7) 22
d1 16
d2 25
D (mm) 16
L2 74

Standards

DIN 808-E

Article numbers

Article number 57510.160.025
EAN 8715492877024
UBB 203385060801
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.