text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cardan joint single, GH series 10MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 50
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 10 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 50
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 10
d (H7) 15
d1 10
d2 16
D (mm) 10
L2 52

Standards

DIN 808-E

Article numbers

Article number 57510.100.016
EAN 8715492877000
UBB 203385060645
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.