text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 71802 CS Ball joint radial type CS, left hand thread Steel Zinc plated MF left hand thread M14X1.50XM14X1.50


Article number
Diameter
Show all diameters
Brand Fabory
d2a 14
Material Steel
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 221
Packed per 5
Full Box only

Specifications

Diameter M14
Brand Fabory
d2a 14
Material Steel
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 221
Info left hand thread
Commodity code

Dimensions

d-D M14
d2 14
P 1.5

Standards

DIN 71802-CS

Article numbers

Article number 57476.140.150
EAN 8715492876980
UBB 203385060496
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.