text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 433-1 Plastic Polyamide (nylon) 6.6 M5


Article number
Diameter
Show all diameters
Brand Fabory
Class 6.6
Color White
For nom. size 5
Material Plastic
Material technical Polyamide (nylon)
Packed per 200
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 6.6
Color White
For nom. size 5
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.087
Commodity code

Dimensions

d1 5.3
d2 9
h 1

Standards

DIN 433-1
NEN 2270
ISO 7092

Article numbers

Article number 56320.050.001
EAN 8715492862150
UBB 950356240222
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.