text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut ~DIN 934 Plastic Polyamide (nylon) 6.6 M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 6.6
Color White
Driving features Hexagon
Material Plastic
Material technical Polyamide (nylon)
Packed per 200
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 6.6
Color White
Driving features Hexagon
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.1
Info All dimensions are approximate; deviations may occur depending on the supplier.
Commodity code

Dimensions

d-D M4
m 3.2
P 0.7
s 7

Standards

NEN 1560
DIN ≈934
NF E25-401

Article numbers

Article number 56200.040.001
EAN 8715492860996
UBB 950355238029
UNSPSC 31161727
NATO Stock Number 5310-12-184-8835

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.