text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Stainless steel A4 4.5X35MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A4
Packed per 200
Full Box only

Specifications

Diameter 4.5 mm
Length 35 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 3.68
Info
  • Wood screw thread acc. to DIN 7998.
Commodity code

Dimensions

D (mm) 4.5
dk 8.3
ds 4.5
k (max.) 2.35
L (mm) 35
n 1

Standards

NEN 2250
DIN 97
NF E25-604

Article numbers

Article number 55870.045.035
EAN 8715494107181
UBB 500571532851
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.