text.skipToContent text.skipToNavigation

Cross recessed round head wood screw DIN 7996-Z Stainless steel A4 4X30MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Pozidriv
Material Stainless steel
Material technical A4
Weight per piece (g) 2.53
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Length 30 mm
Brand Fabory
Driving features Pozidriv
Material Stainless steel
Material technical A4
Weight per piece (g) 2.53
Info
  • Wood screw thread acc. to DIN 7998.
Commodity code

Dimensions

D (mm) 4
dk 8
ds 4
k 2.8
L (mm) 30
No. cross recess 2

Standards

DIN 7996 Z
NF E25-603
NEN 2254

Article numbers

Article number 55866.040.030
EAN 8715494272773
UBB 500571878460
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.