text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wing screw rounded wings DIN 316 Stainless steel A4 M6X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Wing
Material Stainless steel
Material technical A4
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M6
Length 20 mm
Brand Fabory
Driving features Wing
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 13.2
Commodity code

Dimensions

d-D M6
e (max.) 33
h (max.) 17
L (mm) 20
P 1

Standards

NEN 1624
DIN 316

Article numbers

Article number 55812.060.020
EAN 8715494635240
UBB 500634474992
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.