text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bow nut DIN 80704 Stainless steel A4 50 M20


Article number
Diameter
Show all diameters
Brand Fabory
Class 50
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 5
Full Box only

Specifications

Diameter M20
Brand Fabory
Class 50
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 265
Commodity code

Dimensions

a 32
b 36
c 64
d-D M20
d2 36
d3 28
d4 13
h 66
m 21
P 2.5

Standards

DIN 80704

Article numbers

Article number 55793.200.001
EAN 8715494272759
UBB 500571878205
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.