text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with flange with non-metallic insert DIN 6926 Stainless steel A4 70 M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.3
Commodity code

Dimensions

d-D M6
dc (max.) 14.2
h (max.) 9.1
P 1
s 10

Standards

DIN 6926
ISO 7043

Article numbers

Article number 55738.060.001
EAN 8715494603843
UBB 500633448864
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.