text.skipToContent
text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Steel Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Webinars
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Fasteners
Pins and Keys
Cotter pins
55700
55700.012.010
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Split pin (cotter pin) DIN 94 Stainless steel A4 1.2X10MM
Add to catalogue
Previous
Next
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Material
Stainless steel
Material technical
A4
Weight per piece (g)
0.15
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
The shape of the split pin ends are at the manufacturer’s discretion.
For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
The tolerance class of the nominal length (L) is js17.
View all specifications
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
1.2 mm
Length
10 mm
Brand
Fabory
Material
Stainless steel
Material technical
A4
Weight per piece (g)
0.15
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
The shape of the split pin ends are at the manufacturer’s discretion.
For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
The tolerance class of the nominal length (L) is js17.
Commodity code
View
Dimensions
a (max.)
2.5
b ≈
3
c (max.)
2
c (min.)
1.7
d (min.)
0.9
D (mm)
1.2
L (mm)
10
d (max.)
1
Download as PDF
Print
Standards
ISO
1234
NF
E25-774
DIN
94
NEN
182
Article numbers
Article number
55700.012.010
EAN
8715494133326
UBB
500571456879
UNSPSC
31163204
Download as PDF
Print
Download CAD model
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering