text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Stainless steel A4 1X25MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 0.13
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.
Packed per 1,000
Full Box only

Specifications

Diameter 1 mm
Length 25 mm
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 0.13
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 1.6
b ≈ 3
c (max.) 1.8
c (min.) 1.6
d (min.) 0.8
D (mm) 1
L (mm) 25
d (max.) 0.9

Standards

DIN 94
NEN 182
ISO 1234
NF E25-774

Article numbers

Article number 55700.010.025
EAN 8715492351722
UBB 950359665060
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.