text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexalobular raised countersunk head ISO 14587 C Stainless steel A4 4,8X32MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexalobular
Head shape Countersunk oval head
Material Stainless steel
Material technical A4
Packed per 500
Full Box only

Specifications

Diameter 4.8 mm
Length 32 mm
Brand Fabory
Driving features Hexalobular
Head shape Countersunk oval head
Material Stainless steel
Material technical A4
Thread Self tapping thread
Weight per piece (g) 3.78
Commodity code

Dimensions

D (mm) 4.8
dk 9.5
k 3
L (mm) 32
Socket 25

Standards

ISO 14587 C
DIN ≈7983 C

Article numbers

Article number 55693.048.032
EAN 8717077000087
UBB 500634552458
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.