text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cupped Washer for DIN 15237 Seating Screw, Stainless Steel A4 M8


Cupped Washer for DIN 15237 Seating Screw. Made from robust steel material. This washer is crafted from robust steel, boasts a stainless steel A4 finish, ensuring superior resistance to corrosion and wear. Compliant with DIN 15237 standards

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Stainless steel
Material technical A4
Packed per 10
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Stainless steel
Material technical A4
Weight per piece (g) 8.8
Commodity code

Dimensions

d2 9.5
d4 32
f 1.5
h ≈ 5.5

Description

Cupped Washer for DIN 15237 Seating Screw. Made from robust steel material. This washer is crafted from robust steel, boasts a stainless steel A4 finish, ensuring superior resistance to corrosion and wear. Compliant with DIN 15237 standards

Standards

DIN 15237

Article numbers

Article number 55506.080.001
EAN 8715492347152
UBB 950356481537
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.