text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 15237 Seating Screw, Stainless Steel A4 M8X25


Seating Screw Assembly with Cupped Washer and Hexagon Nut. Made from robust steel material and a stainless steel A4 surface treatment. These bolts feature a right-thread direction and metric thread and compliant with DIN 15237 standards.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A4
Packed per 10
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 23.8
Commodity code

Dimensions

b 18
d-D M8
d3 28
k 3.5
L (mm) 25
P 1.25

Description

Seating Screw Assembly with Cupped Washer and Hexagon Nut. Made from robust steel material and a stainless steel A4 surface treatment. These bolts feature a right-thread direction and metric thread and compliant with DIN 15237 standards.

Standards

DIN 15237

Article numbers

Article number 55505.080.025
EAN 8715492347084
UBB 952351580115
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.