text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Stainless Steel A4-70 M6X40


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A4-70 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Threaded pitch (P) 1
Brand Fabory
Class 70
Packed per 50
Full Box only

Specifications

Diameter M6
Length 40 mm
Threaded pitch (P) 1
Brand Fabory
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 10.59
Commodity code

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 40
P 1
fn (max.) 4.6
Vn (max.) 6.48

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A4-70 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

NEN ≈303
BS ≈4933
DIN 603
ISO ≈8677

Article numbers

Article number 55500.060.040
EAN 8715492346414
UBB 951351840263
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.