text.skipToContent text.skipToNavigation

DIN 661/302 Stainless steel A4 4X8MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 1.01
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Length 8 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 1.01
Commodity code

Dimensions

d1 4
d2 7
d3 (min.) 3.87
D (mm) 4
e (max.) 2
k ≈ 2
L (mm) 8

Standards

ISO 1051
DIN 661/302
BS 4620

Article numbers

Article number 55480.040.008
EAN 8715494634793
UBB 500634470446
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.