text.skipToContent text.skipToNavigation

DIN 125-1B Form B Chamfered Flat Washer, Stainless Steel A4, 140 HV M6


Form B Chamfered Flat Washer, conforming to DIN 125-1B standards. This washer is crafted from robust steel, boasts a stainless steel A4 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1B, ISO 7090 and NEN 2269-B standards

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 6
Material Stainless steel
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 140 HV
For nom. size 6
Material Stainless steel
Material technical A4
Weight per piece (g) 1.02
Commodity code

Dimensions

d1 6.4
d2 12
h 1.6

Description

Form B Chamfered Flat Washer, conforming to DIN 125-1B standards. This washer is crafted from robust steel, boasts a stainless steel A4 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1B, ISO 7090 and NEN 2269-B standards

Standards

ISO 7090
NEN 2269-B
DIN 125-1B

Article numbers

Article number 55426.060.001
EAN 8715492345332
UBB 950356561072
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.