text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexalobular socket pan head screw DIN 7985-TX Stainless steel A4 M4X6


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A4
Packed per 1,000
Full Box only

Specifications

Diameter M4
Length 6 mm
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.32
Commodity code

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 6
P 0.7
Socket 20

Standards

ISO 7045 TX
DIN 7985 TX

Article numbers

Article number 55343.040.006
EAN 8712423016699
UBB 500654324812
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.